Shop PROTO

Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS08BL
  • Zoro # G8279208

product price: 
$
1,498.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSTV2739RS08BL
Zoro #
G8279208
UPC #
662679191528
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Blue
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Series
Velocity
Gauge
18 ga
Finish
Powder Coat
Caster Wheel Material
Thermoplastic Rubber
Number of Shelves
1
Caster Type
Precision Bearing
Drawer Capacity
125 lb
Tool Box Duty Rating
Heavy Duty
Load Rating
1,250 lb
Drawer Slides
Soft-Close Ball Bearing
Locking System
Keyed
Storage Capacity
8,618 cu in
Drawer Color
Blue
Shop By
New Products
Total Load Capacity
1,800 lb
Drawer Slide Function
Ball Bearing
Body Material
Steel
Work Surface Material
Vinyl
Drawer Liner Material
Vinyl
Includes Drawer Liners
Drawer Liners Included
Includes Cabinet Top Liner
Cabinet Top Liner Included
Largest Maximum Drawer Load Capacity
200 lb
Body Gauge
18 ga
Total Storage Capacity
8,618 cu in
Duty Rating
Heavy Duty
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Cabinet Top Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Range
6 to 10
Drawer Slide Type
Ball Bearing
Drawer Gauge
18 ga
Body Color
Blue
Handle Grip Style
Ergonomic
Drawer Finish
Gloss
Finish/Color
Gloss Blue
Caster Material
Rubber
Body Finish/Color
Gloss Blue

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Height
38 1/2 in
Overall Width
27 in
Overall Depth
22 3/8 in
Caster Size
6 in x 2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Width Range
Less than 30 in Wide
Caster Width
2 in
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Fits Chest Size
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 450 lb per caster capacity for 1,800 lbs of heavy duty high mileage operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.