Zoro Homepage

Black Polyethylene Wheel, Steel Housing Wheel Kit

  • Mfr # HDW055

  • Zoro # G8290886


product price: $19.29
/ea

Key Features

Color
Black
Material
Polyethylene Wheel, Steel Housing
Mfr. Series
Wheel
Overall Length
3 3/4 in
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDW055
Zoro #
G8290886
UPC #
813889014774
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Overall Width
1 3/4 in
Overall Depth
2"
Overall Height
2 in
Caster Wheel Diameter
1 3/4 in

Details

Color
Black
Material
Polyethylene Wheel, Steel Housing
Mfr. Series
Wheel
Item
Wheel Kit
Includes
Mounting hardware
Caster Type
Stationary
Includes Mounting Hardware
Mounting Hardware Included
Caster Wheel Material
Polyethylene
Number of Casters/Wheels
1
Caster Frame Material
Steel

Description

Wheel Kit, Caster Frame Material Steel, Caster Type Stationary, Caster Wheel Diameter 1 3/4 in, Caster Wheel Material Polyethylene, Color Black, Includes Mounting Hardware Mounting Hardware Included, Number of Casters/Wheels 1, Number of Risers Not Applicable, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.