This item is Discontinued.

Platt Master Tech Sewn Case 15.63X11.25X2.5", Burgundy, Nylon 669ZTBURG

Master Tech Sewn Case 15.63X11.25X2.5", Burgundy, Nylon (Discontinued)

  • Mfr # 669ZTBURG
  • Zoro # G7701248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669ZTBURG
Zoro #
G7701248
UPC #
813889013173
Country of Origin
United States

Dimensions

Width
11-1/4"
Length
15-5/8"
Height
2.5"
Overall Depth
2-1/2"

Details

Item
Master Tech Sewn Case 15.63X11.25X2.5"
Color
Burgundy
Material
Nylon
Features
Contains 47 Sewn Tool Pockets and a Meter Pouch Inside, as well as 2 Meter Pouches and Document Pocket on the Outside, Industrial Strength Zipper for Durability, Adjustable and Removable Shoulder Strap

Description

Master Tech Sewn Case 15.63X11.25X2.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.