Zoro Homepage

Yellow Carrying Case, 20-1/2"L x 17-1/2"W x 9-3/4"D

  • Mfr # 349TY-SGSH

  • Zoro # G7701211


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Overall Width
17-1/2"
Overall Length
20-1/2"
Handle Style
Spring Loaded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349TY-SGSH
Zoro #
G7701211
UPC #
813889012381
Country of Origin
United States

Dimensions

Overall Width
17-1/2"
Overall Length
20-1/2"
Overall Depth
9-3/4"

Details

Includes
Case
Color
Yellow
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Item
Carrying Case
Handle Style
Spring Loaded Handle
Case Type
Carrying Case

Description

Military Tool Case Yel. 20.5X17.5X9.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.