This item is Discontinued.

Playberg 60 Block Giant Hardwood Tower Stacking Game QI003464

60 Block Giant Hardwood Tower Stacking Game (Discontinued)

  • Mfr # QI003464
  • Zoro # G204178694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003464
Zoro #
G204178694
UPC #
651355234642
Country of Origin
China

Dimensions

Length
8.25
Height
19.75
Depth
8.25
Width
8.25

Details

Material
Pinewood
Color
Green
Weight
11.9

Description

This 60 pc wooden block game will fill up long weekend hours with laughter and fun while inventing creative structures and play ideas. These small wooden blocks can be used in so many fun ways either by creating creative building ideas or as the stacking game where blocks are piled up then trying to remove one at a time without causing the tower to tumble. The chandelier's the limit with this collection of wooden blocks and will keep your brain rolling with different building and stacking challenges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.