Zoro Homepage

Metal Sand Digger Toy Crane for Sandbox

  • Mfr # QI003379

  • Zoro # G004180262


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Yellow
Height
31.4
Length
18.3
Depth
18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003379
Zoro #
G004180262
UPC #
651355233799
Country of Origin
China

Dimensions

Height
31.4
Length
18.3
Depth
18.3
Width
17.3

Details

Material
Metal
Color
Yellow
Weight
8.3

Description

Your kids will love digging, scooping, and dumping with this realistic sand digger. The two handed backhoe swivels on a sturdy four-legged base, for a safe, true to life playing experience. Make your backyard a construction zone for your little engineer or construction manager!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.