Zoro Homepage

Metal Sand Digger Toy Crane with wheels

  • Mfr # QI003380

  • Zoro # G504180243


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Yellow
Length
33
Weight
14.9
Height
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003380
Zoro #
G504180243
UPC #
651355233805
Country of Origin
China

Dimensions

Length
33
Height
22
Width
15.7
Depth
33

Details

Material
Metal
Color
Yellow
Weight
14.9

Description

Your kids will love digging, scooping, and dumping with this realistic sand digger. The two handed backhoe swivels on a sturdy wheeled base, for a safe, true to life playing experience. Make your backyard a construction zone for your little engineer or construction manager!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.