Zoro Homepage

Outdoor Wooden Tree Swing with Hanging Ropes

  • Mfr # QI003370

  • Zoro # G804177172


product price: $31.29
/ea

Key Features

Color
Beige
Length
7
Width
17.5
Weight
2.4
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003370
Zoro #
G804177172
UPC #
651355233706
Country of Origin
China

Dimensions

Length
7
Width
17.5
Height
1.25
Depth
7

Details

Color
Beige
Weight
2.4
Material
Pinewood

Description

The PLAYBERG Wooden Tree Swing has a generously sized seat and sturdy adjustable thick ropes. Simply hang it from a tree or a swing hanger with strong rope or straps and enjoy the carefree feeling. This natural wood swing seat is perfect for use from ages 3 and up and adds a touch of traditional fun to your yard. Let this wooden swing take you back to the days of swinging your cares away, and share this experience with your children.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.