Zoro Homepage

2,200 Sq. Ft. Wood Stove

  • Mfr # HWS-2200

  • Zoro # G400634000


product price: $1,039.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Height
31.75"
Width
26.5"
Weight
300 lbs.
Material
Steel
Features
Large ceramic glass window, Built-in air wash system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWS-2200
Zoro #
G400634000
UPC #
872076031895
Country of Origin
United States

Dimensions

Height
31.75"
Width
26.5"

Details

Weight
300 lbs.
Material
Steel
Features
Large ceramic glass window, Built-in air wash system
Includes
Unit and Manual
Finish
Black
Color
Black
Includes Blower
No
Coverage Area
2,200 Sq. Ft.
Item
Wood Stove

Description

Pleasant Hearth non-catalytic wood burning stoves will warm your heart and your home with highly efficient and effective indoor zone heating. This stove has been EPA certified with emissions at 1.48 grams/hour. Perfect for single-family use with little assembly required. All Pleasant Hearth wood burning stove feature a brick lined firebox, chrome handles, air wash system that automatically maintains the cleanliness of the glass window, front-loading solid cast iron door with large ceramic glass viewing area. Stoves operate best when fueled with seasoned cord firewood. Heating coverage area is up to 2,200 sq. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.