Shop All Fireplace Screens
Pleasant Hearth
Arched Fireplace Screen, 39" W 12" L 31" H, Black Finish, Steel
Mfr # 959
Zoro # G6589919
original price:
$58.44
10% off
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39"
- Height 31"
- Length 12"
- Finish Black
- Material Steel
Product Information
- Brand Pleasant Hearth
- MFR # 959
- Zoro # G6589919
- UPC # 872076009597
- Country of Origin China
- Category Fireplace Screens
Dimensions
Width | 39" |
Height | 31" |
Length | 12" |
Details
Description
Arched Fireplace Screen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 10 (4YUP8)
- KRUETER DiffPressureSw W/Compression (CSE-1103)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- LAMBRO Plastic Wall Cap, Gray 8 In. (389G)
- PATINA PRODUCTS Patina Products D051 23 in. Replacement Spark Screen (D051)
- Pleasant Hearth Fireplace Parts & Accessories