This item is Discontinued.

Pleasant Hearth Full Size Cherry VF Fireplace, LP, 46" VFF-PH32LP-2C2

Full Size Cherry VF Fireplace, LP, 46" (Discontinued)

  • Mfr # VFF-PH32LP-2C2
  • Zoro # G5018507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFF-PH32LP-2C2
Zoro #
G5018507
UPC #
872076021117
Country of Origin
China

Details

Item
Full Size Cherry VF Fireplace,LP,46"
First Aid ANSI Kit Type
II

Description

With up to 32,000 BTU's, this state-of-the-art vent free technology does not require a flue or chimney. This vent free fireplace system functions on Propane only. With Pleasant Hearth vent free fireplace systems, enjoying the warmth and beauty of a fire has never been easier. Minimum clearance design allows ease of installation almost anywhere. This unit includes a hand-held thermostat remote control that works as an ON/OFF switch or a programmable thermostat where the temperature is read from the location of the actual remote control. Not for sale in California or Canada. Check your local regulations on installation restrictions and requirements. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from local gas company. Features: Rich Cherry Finish - Propane Ready (Fuel conversion not permitted) - Up to 32,000 BTU's/hr. heats up to 1,100 sq. ft. - Includes a hand-held thermostat remote control that works as an ON/OFF switch or a programmable thermostat - Dual burner provides 2 rows of flames for a more full looking fire - Separately sold blower works manually or automatically (GFB100)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.