Zoro Homepage

Multipurpose Cleaning Wipes, 7" x 10", 25 Wipes, PK12

  • Mfr # 336274

  • Zoro # G4618643


product price: $73.39
/pk 12, $6.12/ea

Key Features

Material
Cloth
Color
White
Sheet Size
10 in x 7 in
Container Type
Soft Pack
Number of Sheets
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336274
Zoro #
G4618643
UPC #
00046500214622
Country of Origin
United States

Dimensions

Sheet Size
10 in x 7 in
Sheet Width
7 in
Container Size
25 ct
Sheet Length
10 in

Details

Item
Multi-Purpose Cleaning Wipes
Material
Cloth
Color
White
Container Type
Soft Pack
Number of Sheets
25
Fragrance
Fresh
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Primary Chemical
None
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleaning Wipes
Application
All Purpose Cleaning
Cleaner Form
Wipes
Wipes Application
All Purpose Cleaning
Includes Chemical
None
Wipes per Container
25
Formula
Isopropyl Alcohol, Propylene Glycol
Packaging Type
Soft Pack
NSF Rating
Not Rated
Biodegradable
Yes

Description

Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 25 ct, Container Type Soft Pack, Sheet Size 10 in x 7 in, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application All Purpose Cleaning, Biodegradable Yes, Color White, Disposable/ Reusable Disposable, Formula Isopropyl Alcohol, Propylene Glycol, Material Cloth, NSF Rating Not Rated, Sheet Length 10 in, Sheet Width 7 in, Standards OSHA 29 CFR 1910.1200., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.