
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319250PK
Zoro #
G7570869
UPC #
46500728075
Country of Origin
United States
Dimensions
Length
10"
Width
7"
Details
Material
Cloth
Color
White
Fragrance
Lemon
Contains
Alcohol-Free
Effective to Remove
Dust
Application
Furniture;Paneling
Paper Towel Type
Furniture Wipes
Packaging Type
Pack
Net Weight
0.57 lbs
For Use On
Wood
Description
Pledge® Lemon Scent Wet Wipes, Cloth, 7 x 10, White, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.