Zoro Homepage

0.25 x 0.37 in. Amflo FNPT-D Brass Style Coupler, Assorted, 10PK

  • Mfr # 1794833

  • Zoro # G215760628


product price: $68.39
/pk 10, $6.84/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794833
Zoro #
G215760628
UPC #
087817617188
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features -Amflo fnpt-d brass style coupler Specifications - Color Family: Assorted - Material: Brass - Design: 1/4 in. I/M Style - Type: Coupler - Thread Size: 3/8 in. - Fitting Style: D - Maximum Pressure: 300 PSI - Thread Type: MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.