Zoro Homepage

LubriMatic 8 oz Flex Spout Oil Can

  • Mfr # 50-595

  • Zoro # G800536966


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-595
Zoro #
G800536966
UPC #
28893505952
Country of Origin
China

Description

Flex spout oiler rugged epoxy finish resists rust 6 Oz size available with or without base holder. Rigid spouts have 0.15 inch diameter ledge-cone machined tips to lift oil filler dust caps. All flex spouts are zinc plated and detachable with a base thread of 1/4 inch 8 Oz capacity pistol oiler.


  • • Easy one-hand operation
  • • Equipped with 6 in. flexible spout
  • • Drawn steel bodies
  • • Economy pistol oiler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.