This item is Discontinued.

Pls Combination Laser, 2 Beams, 4 Dots, 2 Lines PLS 6R RBP SYS

Combination Laser, 2 Beams, 4 Dots, 2 Lines (Discontinued)

  • Mfr # PLS 6R RBP SYS
  • Zoro # G7806245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLS 6R RBP SYS
Zoro #
G7806245
UPC #
095969974493
Country of Origin
China

Dimensions

Height
4 5/8 in
Thread Size
1/4"-20, 5/8"-11
Width
2 1/2 in
Length
4 1/8 in
Overall Height
4 5/8 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Depth
4 1/8 in
Overall Width
2 1/2 in

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
4
Number of Lines
2
Laser Color
Red
Range w/o Detector
50 ft
Plumb Down
Yes
Visual/Audible Indicators
Yes
Plumb Up
Yes
Laser Class
Class 2
Number of Level Vials
0
Number of Plumb Vials
0
Accuracy
+/-1/8 in @ 30 ft
Total Number of Vials
0
Number of Scanning Modes
0
Range w/Detector
200 ft
Number of 45 Degree Vials
0
Features
The System Includes the SLD Laser Line Detector for use in Bright Lighting, Long Distances
Power Source
(3) AA Batteries
Battery Type
Li-Ion
Auto Leveling Range
+/-4 Degrees
Includes
Floor Stand, Bracket, Charger
IP Rating
IP54
Rotating Speed
0 RPM
Auto Shutoff
Yes
Use Location
Outdoor
Working Range with Detector - Maximum
200 ft
Laser Output
Less Than1 mW
Weight
1.3 lb
Includes Batteries
Batteries Included
Working Range without Detector - Maximum
50 ft
Number of Planes
0
Level Indicators
Audible, Visual
Operating Temperature - Maximum
122 Degrees F
Plumb Direction
Plumb Down, Plumb Up
Number of 45 Vials
0
Operating Temperature - Minimum
14 Degrees F
Standards
FCC 47 CFR 15, IEC 60825-1:2014 Class 2, IEC 61010-1, IEC 61326-1
Mount Type
Magnetic
Self-Leveling Range
+/-4 Degrees
Laser Beam Color
Red
Automatic Shutoff
Yes

Description

If you are looking for a laser level that can handle both horizontal and vertical applications, the PLS 6R RBP SYS Combination Laser is the one to get. The tool has an accuracy of +/-1/8 in at 30 ft with red laser light. With a floor stand, magnetic L-bracket and pendulum lock, this cross line laser makes it easy to set up your work. It has a height of 4 5/8 in., length of 4 1/8 in., width of 2 1/2 in., and weight of 3 lbs. This device uses AA batteries as its power source. The PLS 6R RBP SYS Combination Laser is the tool you need for all your outdoor projects like landscape design or installing fencing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.