Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in

  • Mfr # PLS 5R Z

  • Zoro # G4290761


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
5
Number of Dots
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS 5R Z
Zoro #
G4290761
UPC #
095969876384
Country of Origin
China

Dimensions

Length
4 7/64 in
Width
2 1/2 in
Thread Size
5/8"-11
Height
4 39/64 in
Overall Depth
4 1/8 in
Overall Height
4 5/8 in
Overall Width
2 1/2 in
Tripod Thread Size
1/4"-20

Details

Item
Dot Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
5
Number of Dots
5
Number of Lines
0
Laser Color
Red
Range w/o Detector
300 ft
Rotating Speed
0 RPM
Battery Type
AA
Laser Class
Class 2
Number of Level Vials
0
Includes
Case, Floor Stand
IP Rating
IP54
Visual/Audible Indicators
No
Number of Plumb Vials
0
Auto Shutoff
No
Accuracy
Less Than or Equal To 1/8 in @ 30 ft.
Grade Capability
Single
Number of 45 Degree Vials
0
Number of Scanning Modes
0
Preset Angle
None
Features
Fast Settling, Locking Pendulum
Plumb Up
Yes
Material
Plastic
Auto Leveling Range
+/-4 Degrees
Total Number of Vials
0
Plumb Down
Yes
Range w/Detector
100 ft
Power Source
(3) AA Batteries
Operating Temperature - Minimum
14 Degrees F
Standards
IEC 60825-1:2014 Class 2, IEC 61010-1: Pollution Degree 2
Plumb Direction
Plumb Down, Plumb Up
Working Range without Detector - Maximum
100 ft
Automatic Shutoff
No
Bluetooth
Not Bluetooth Compatible
Use Location
Indoor, Outdoor
Level Indicators
Visual
Number of Planes
0
Self-Leveling Range
4 Degrees
Laser Beam Color
Red
Number of 45 Vials
0
Includes Batteries
Batteries Included
Operating Temperature - Maximum
122 Degrees F
Working Range with Detector - Maximum
30 ft
Laser Output
Less Than 1 mW
Mount Type
Mounting Bracket, Tripod
Weight
1.3 lb

Description

Dot Laser, Accuracy Less Than or Equal To 1/8 in @ 30 ft., Battery Type AA, Bluetooth Not Bluetooth Compatible, Includes Case, Floor Stand, Number of Beams 5, Number of Planes 0, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum 30 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.