This item is Discontinued.

Pls Green Laser Level PLS 6G RBP SYS

Green Laser Level (Discontinued)

  • Mfr # PLS 6G RBP SYS
  • Zoro # G7805317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLS 6G RBP SYS
Zoro #
G7805317
UPC #
095969917551
Country of Origin
China

Dimensions

Width
2 1/2 in
Height
4 39/64 in
Thread Size
1/4-20, 5/8-11
Length
4 3/32 in

Details

Item
Green Laser Level
Laser Usage Environment
Exterior
Laser Projection
Horizontal, Vertical
Leveling Type
Self-Leveling
Number of Beams
1
Number of Dots
4
Number of Lines
2
Laser Color
Green
Range w/o Detector
50 ft
Range w/Detector
200 ft
Plumb Up
Yes
Includes
Alkaline Battery Pack, Canvas Pouch, Clamp, Floor Stand, Green Reflective Target, Laser Level, Laser Line Detector, Magnetic L-Bracket, Rechargeable Battery Pack, Universal Ceiling and Wall Bracket
Power Source
(3) AA Batteries, Li-Ion Battery
Auto Shutoff
Yes
Number of Scanning Modes
0
Auto Leveling Range
+/-4 Degrees
Number of Level Vials
0
Total Number of Vials
0
Laser Class
Class II
Accuracy
+/-1/8 in @ 30 ft
Plumb Down
Yes
Features
Magnetic Bracket, Pendulum lock
Visual/Audible Indicators
Yes
Number of 45 Degree Vials
0
Number of Plumb Vials
0
IP Rating
54

Description

Green Laser Level, Accuracy +/-1/8 in @ 30 ft, Features Magnetic Bracket, Pendulum Lock, Includes Alkaline Battery Pack, Canvas Pouch, Clamp, Floor Stand, Green Reflective Target, Laser Level, Laser Line Detector, Magnetic L-Bracket, Rechargeable Battery Pack, Universal Ceiling and Wall Bracket, Number of Beams 1, Number of Dots 4, Leveling Type Self-Leveling, Laser Projection Horizontal, Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.