Zoro Homepage

Laser Detector, Rotary, Plastic

  • Mfr # PLS XLD

  • Zoro # G4282544


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Type
Rotary
Construction
Plastic
For Use With
Mfr. No. PLS H2, PLS HDR1000, PLS HR1000, PLS HV2G, PLS HV2R, PLS HVR505G, PLS HVR505R
Characteristics
Durable, Rugged and High Quality
Battery Type
AA Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS XLD
Zoro #
G4282544
UPC #
095969888622
Country of Origin
Germany

Dimensions

Overall Height
5 1/4 in
Overall Width
2 3/4 in
Overall Depth
1 in

Details

Item
Laser Detector
Type
Rotary
Construction
Plastic
For Use With
Mfr. No. PLS H2, PLS HDR1000, PLS HR1000, PLS HV2G, PLS HV2R, PLS HVR505G, PLS HVR505R
Characteristics
Durable, Rugged and High Quality
Color
Green, Red
Battery Type
AA Alkaline
Compatible Laser Beam Color
Green, Red
Working Range - Maximum
2,000 ft
Compatible with Manufacturer Model Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
Operating Temperature - Maximum
122 Degrees F
Material
Plastic
Compatible with Product Type
Rotary Lasers
Operating Life - Time
45 hr
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
14 Degrees F
Includes Batteries
Batteries Included
Display Type
LCD
Compatible Manufacturer Part Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
Compatible Manufacturer Model Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
For Use With Mfr. Model Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
Compatible with Manufacturer Model No.
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
Compatible with Mfr. Model No.
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
For Use with Mfr Model Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
Compatible Pump Manufacturer Part Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z
Compatible Mfr. Model Number
PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z

Description

Laser Detector, Battery Type AA Alkaline, Compatible Laser Beam Color Green, Red, Compatible with Grainger Part Number 55DL66, 55DL67, 55DL68, 55DL69, 55DL70, 55DL71, 55DL72, 55DL73, 55DL74, Compatible with Manufacturer Model Number PLS H2 KIT, PLS H2 SYS, PLS H2 Z, PLS HV2G KIT, PLS HV2G Z, PLS HV2R SYS, PLS HV2R Z, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 2,000 ft, Color Green, Red, Compatible with Product Type Rotary Lasers, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.