This item is Discontinued.

Pls Rotary Laser Kit, Automatic Self-Leveling PLS HV2R COMBO KIT

Rotary Laser Kit, Automatic Self-Leveling (Discontinued)

  • Mfr # PLS HV2R COMBO KIT
  • Zoro # G8340555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLS HV2R COMBO KIT
Zoro #
G8340555
UPC #
095969974523
Country of Origin
China

Dimensions

Height
135 mm
Thread Size
5/8-11
Length
25 mm
Width
69 mm

Details

Item
Rotary Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Self-Leveling
Number of Beams
1
Number of Dots
2
Number of Lines
1
Laser Color
Red
Range w/o Detector
100 ft
IP Rating
67
Power Source
(4) D Alkaline Batteries, NiMH Rechargeable
Includes
a Rugged Carrying Case, Alkaline Batteries With Battery Tray, Detector Clamp, Imperial Grade Rod, Rotary Laser Level, Rotary Remote, Tpod410, XLD Laser Detector
Number of Level Vials
0
Rotating Speed
150 RPM, 300 RPM, 600 RPM
Total Number of Vials
0
Plumb Up
Yes
Number of Scanning Modes
1
Grade Capability
Dual
Slope
+/-5 Degrees
Laser Class
Class II
Number of Plumb Vials
0
Features
1-Meter Drop Tested, Rugged Ergonomic Design and Simplified Controls
Number of 45 Degree Vials
0
Visual/Audible Indicators
Yes
Auto Shutoff
Yes
Auto Leveling Range
+/-5 Degrees
Accuracy
+/-3/32 in @ 100 ft
Range w/Detector
1,000 ft

Description

The PLS HV2R COMBO KIT Rotary Laser Kit is a highly accurate and durable laser level kit. It features simplified controls and an ergonomic design for ease of use. This rotary laser kit comes with a 1-meter drop test, which makes it ideal for outdoor applications. It also has a rugged design that can withstand harsh conditions, such as dust, humidity and temperature fluctuations. Its simplified controls make this laser level kit easy to operate even by beginners. The kit comes with 4 D alkaline batteries and a NiMH rechargeable battery pack, so you can start using it right out of the box. The PLS HV2R COMBO KIT Rotary Laser Kit is the complete package you need to tackle various projects around your home or office space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.