
Tripod, for PLS Rotary Laser Levels
Mfr # PLS TPOD300 KIT
Zoro # G102607302
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
Angle Adjustment Tool, Pouch
Characteristics
Easily Fits Into a Backpack
Type
Laser Accessory
Material
Aluminum, Plastic
For Use With
PLS Rotary Laser Levels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLS TPOD300 KIT
Zoro #
G102607302
UPC #
095969974547
Country of Origin
China
Dimensions
Overall Height - Maximum
5 1/16 ft
Overall Height - Minimum
1 15/16 ft
Adjustable Height
Telescoping
Details
Item
Tripod
Includes
Angle Adjustment Tool, Pouch
Characteristics
Easily Fits Into a Backpack
Type
Laser Accessory
Material
Aluminum, Plastic
For Use With
PLS Rotary Laser Levels
Head Style
Flat
Compatible with Level Type
Laser Levels
Color
Black, Silver
Number of Segments
3
Description
Tripod, Adjustable Height Telescoping, Overall Height - Maximum 5 1/16 ft, Overall Height - Minimum 1 15/16 ft, Graduation Marks Not Applicable, Head Style Flat, Includes Angle Adjustment Tool, Pouch, Material Aluminum, Plastic, Mounting Thread Size Not Applicable, Number of Segments 3, Color Black, Silver, Compatible with Grainger Part Number PLS Line and Combo Lasers, Compatible with Level Type Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.