This item is Discontinued.

Plugable Technologies PLUGABLE USB C LAPTOP CHARGER UL & CE CERTIFIED 60W PD POWER ADAPTER USBC-PS-60W

PLUGABLE USB C LAPTOP CHARGER UL & CE CERTIFIED 60W PD POWER ADAPTER (Discontinued)

  • Mfr # USBC-PS-60W
  • Zoro # G214877525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBC-PS-60W
Zoro #
G214877525
UPC #
819927011613
Country of Origin
China

Details

Item
AC Adapter
Max. Output
60 W
Device Supported
Notebook, Smartphone, MacBook, Ultrabook, Tablet PC, Chromebook, MacBook Pro
Compatibility
Apple Macbook (2015 and 2016 12" MacBook Retina), Apple Macbook Pro (Thunderbolt 3 models: Late 2016 and 2017), HP Spectre x360 series, Dell XPS 13 and 15 (9350, 9550, 9360, 9560), Lenovo Yoga (720 and 910), Samsung Galaxy S8 and S8+, Google Pixel and Pixel XL phones, Google Chromebook Pixel 2015, USB-C Chromebooks
Max. Output Current
3A
USB
Yes
Output Voltage
12V DC, 5V DC, 15V DC, 9V DC, 20V DC
Input Voltage
120V AC, 230V AC
Includes
Detachable 4ft US AC Wall Outlet Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.