Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugable Technologies USB-C To VGA Adapter for Retina Pixel Lumia USBC-VGA

USB-C To VGA Adapter for Retina Pixel Lumia (Discontinued)

  • Mfr # USBC-VGA
  • Zoro # G610744377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-VGA
Zoro #
G610744377
UPC #
819927010845
Country of Origin
China

Dimensions

Length
6-1/2 in

Details

Item
Video Adapter
Features
Plug and Play
Max. Resolution - Splitters
1920 x 1200
Compatible With
Google - Chromebook Pixel 2015Lenovo - ThinkPad P50Dell - XPS 13,15 (2015-2016) (9350, 9550)Apple - iMac 2017Microsoft - Lumia 950 / 950XLApple: MacBook Retina 12" (2015-2016), MacBook Pro (2016)
Connection B
HD-15 VGA - Female
Connection A
USB 3.1 Type C
Operating System Compatibility
ChromeOS, Windows, Linux, macOS, Mac OS 10.12+
Adapter Type
USB-C/VGA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.