Shop PLUGABLE
See all product information
Create Account
USB C to USB Adapter Hub, 4 Port USB 3.0 Hub for Windows, MacBook Pro/Air, iPad Pro, Surfa
- Mfr # USBC-HUB4A
- Zoro # G614882389
product price:Â
$
29.99
/ea
Key Features
Platform Supported
Android, PC, Mac, Linux, iPadOS, ChromeOS
Number of USB 3.0 Ports
4
Total Number of USB Ports
4
Host Interface
USB 3.0 Type C
Data Transfer Rate
640-MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBC-HUB4A
- Zoro #
- G614882389
- UPC #
- 819927012993
- Country of Origin
- China
- Platform Supported
- Android, PC, Mac, Linux, iPadOS, ChromeOS
- Number of USB 3.0 Ports
- 4
- Total Number of USB Ports
- 4
- Host Interface
- USB 3.0 Type C
- Data Transfer Rate
- 640-MB/s
- Operating System Supported
- iPadOS, Linux, Android, Mac OS X, Windows
- Item
- USB Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.