Shop PLUGABLE
See all product information
Create Account
4 Port USB Hub 3.0, USB Splitter for Laptop, Compatible with Windows, Surface Pro, PC, Chr
- Mfr # USB3-HUB4A
- Zoro # G314878019
product price:Â
$
26.55
/ea
Key Features
Total Number of USB Ports
4
Operating System Supported
Android, Windows, ChromeOS, Linux
Host Interface
USB 3.0
Data Transfer Rate
640-MB/s
Number of USB 3.0 Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3-HUB4A
- Zoro #
- G314878019
- UPC #
- 819927012986
- Country of Origin
- China
- Total Number of USB Ports
- 4
- Operating System Supported
- Android, Windows, ChromeOS, Linux
- Host Interface
- USB 3.0
- Data Transfer Rate
- 640-MB/s
- Number of USB 3.0 Ports
- 4
- Platform Supported
- ChromeOS, PC, Android, Linux, Mac
- Item
- USB Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.