Zoro Homepage

USB DATA BLOCKER PROTECT

  • Mfr # USB-MC1

  • Zoro # G416265083


product price: $9.19
/ea

Key Features

Connector on Second End Details
1 x Type A USB Female
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Connector on First End Details
1 x Type A USB Male
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-MC1
Zoro #
G416265083
UPC #
-
Country of Origin
China

Dimensions

Height
1.8 in
Width
0.6 in
Depth
1.6 in

Details

Connector on Second End Details
1 x Type A USB Female
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Item
Data Transfer Adapter
Connector on First End Details
1 x Type A USB Male
Adapter Type
USB
Features
Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.