Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugfones Guardian 29 dB Nylon/Silicone/Soft Foam 3.5 MM Jack Earplugs/Earphones Blue/Orange 1 pair

  • Mfr # PG-UO

  • Zoro # G7660944


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG-UO
Zoro #
G7660944
UPC #
852177004219
Country of Origin
Unknown

Description

Plugfones Guardian: Earplugs with Audio. The Guardian features interchangeable safety-rated earplug tips with SoundSeal Noise-Suppressing Technology, which acts as a barrier between you and everything you don't want to hear.


  • • SoundSeal Noise-Suppressing Technology that minimizes environmental noise to give you an immersive, unparalleled listening experience
  • • Interchangeable ComforTiered silicone plugs with an ANSI-certified Noise Reduction Rating (NRR) of 26 dB
  • • Interchangeable ComforTwist foam plugs with an ANSI-certified Noise Reduction Rating (NRR) of 23 dB
  • • Tuned speaker
  • • Double-reinforced jack
  • • Sweat-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.