Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plugit Extension Cord, 3 Outlets, 6 ft PL331276

Extension Cord, 3 Outlets, 6 ft (Discontinued)

  • Mfr # PL331276
  • Zoro # G903738618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL331276
Zoro #
G903738618
UPC #
661541422852
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Number of Outlets
3

Description

This power strip provides three 3 prong outlets and extends your existing cable length by 6ft. It has an accessory loop for hanging or wall mounting. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.

Features
  • Connect A/V, home/office device
  • Accessory loop for hanging/mounting
Specifications
  • Color: Black
  • Size: 6'
  • Weight: 0.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.