This item is Discontinued.

Plugit HDMI to VGA Video with Audio Converter PL678710

HDMI to VGA Video with Audio Converter (Discontinued)

  • Mfr # PL678710
  • Zoro # G503885323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL678710
Zoro #
G503885323
UPC #
747216562075
Country of Origin
China

Description

Converts the HDMI port on your laptop or tablet to VGA and audio port. It allows connection to monitor, projector, or any display device with VGA interface and sends audio to any speaker or audio system with 3.5mm port. It supports high-definition resolution up to 1080p and PC resolution up to 1920x1080 @ 60Hz. With an optional HDMI to DVI adaptor (HDVI-FM), it can convert DVI to VGA and supports up to 1920x1080/60Hz. It has 6 in. built-in cable, is powered through the VGA port, and can be used for secondary monitor or extended desktop. If VGA port does not supply enough power, you can use the built-in Micro-USB power port. NOTE: For tablet with Mini-HDMI or Micro-HDMI, an adaptor is needed to convert to regular HDMI port. Not compatible with Blu-Ray players due to HD Copyright Protection.

Specifications
  • Connectors: HDMI Male to VGA/3.5mm Female
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.