Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance End, White, Stainless Steel, Ends

  • Mfr # WH2010A2

  • Zoro # G4683621


product price: $12.49
/ea

Key Features

Fittings Sub-Category
End Fittings
Type
Plugmold
Color
White
For Use With
V/G2000 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2010A2
Zoro #
G4683621
UPC #
-
Country of Origin
United States

Dimensions

Width
1.2813 in
Length
3 in
Height
1.5 in
Length (Straight Wireway)
3 in
For Raceway Width x Height
1 9/32 in x 3/4 in
Overall Length
3 in
Width (In.)
1-9/32
Height (In.)
1-1/2
Overall Height
1 1/2 in
Overall Width
1 1/4 in
Length (In.)
3
Depth
1.63 in

Details

Item
Entrance End
Fittings Sub-Category
End Fittings
Type
Plugmold
Color
White
For Use With
V/G2000 Raceway
Material
Steel
Includes
(1) Ground Screw
Material of Construction
Steel
Number of Channels
1
Compatible with Product Type
2000 Raceways
Standards
cULus Listed
Series
2000
Features
1/2 in Trade Size Knockouts on End, Sides, Bottom, If More Capacity is Required, Use 2010A3, Includes Ground Screw
Mounting Style
Screw On
Enclosure Type
Steel
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Voltage
300.0 V
Application Sector
Residential/Commercial
Environmental Conditions
Dry interior locations

Description

Entrance End, Series 2000, For Raceway Width x Height 1 9/32 in x 3/4 in, Material Steel, Color White, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2000 Raceways, Features 1/2 in Trade Size Knockouts on End, Sides, Bottom, If More Capacity is Required, Use 2010A3, Includes Ground Screw, Includes (1) Ground Screw, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/4 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.