Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Plugmold Outlet Strip, 15A, 10 Outlet, 4 ft. PM48T

Outlet Strip, 15A, 10 Outlet, 4 ft. (Discontinued)

  • Mfr # PM48T
  • Zoro # G3298976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM48T
Zoro #
G3298976
UPC #
-
Country of Origin
China

Dimensions

Cord Length
4 ft.
Length
48"
Cord Length - Ext. Cords and Outlet Strips
4 ft.
Width
2"
Height
1"
Wire Size
14 AWG

Details

Item
Outlet Strip
Number of Outlets
10
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Color
Diamond Plate
Standards
UL listed
Outlet Center Distance
9 in
NEMA Receptacle Configuration
5-15R
Max. Amps - Ext. Cords and Outlet Strips
15.0
Mounting Style
Clip
Housing Material
Aluminum
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Color - Ext. Cords and Outlet Strips
Silver
Amps
15
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Number of Total Outlets - Ext. Cords and Outlet Strips
10
Medical Grade
No
Number of Outlet Rows
1
Power Indicator
No
Voltage
120VAC
Circuit Breaker
No
NEMA Plug Configuration
5-15P
Number of Power Switches
0
Max. Amps
15.0
Application
Workbench and Cabinet
Number of Conductors
3
Total Number of Outlets
10

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 10, Max. Amps 15.0, Cord Length 4 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Diamond Plate, Number of Conductors 3, Voltage 120VAC, Outlet Center Distance 9 in, Length 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.