Zoro Homepage

Great White Series Oval Work Light, 12/24 V, LED Lamp, White

  • Mfr # V919-MV

  • Zoro # G416060619


product price: $90.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V919-MV
Zoro #
G416060619
UPC #
44464998459
Country of Origin
Taiwan, Province of China

Description

PM Great White Oval Work Light, 12/24 V, 1.64, 0.83 A, Lamp Type: LED, Number of Lamps: 11, Light Color: White, IP Rating: IP67, IP69K, Temperature Rating: -30 to 50 deg C, Stud Mounting, Aluminum, Black, Dimensions: 4.72 in L x 1.5 in W x 4.33 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.