Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pmc PMC 5323 2.25 in. x 200 ft. Thermal Roll - White 5323

PMC 5323 2.25 in. x 200 ft. Thermal Roll - White (Discontinued)

  • Mfr # 5323
  • Zoro # G403894524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5323
Zoro #
G403894524
UPC #
50089243053238
Country of Origin
United States

Description

Features
  • Work efficiently with your machine printhead
  • Provides crisp, clear, black images
  • Passes the IBM testing processan industry standard
Specifications
  • Color: White
  • Size: 2.25 in. x 200 ft.
  • Core Size: 0.45"
  • Print Color: Black
  • Rolls Per Unit: 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.