This item is Discontinued.

Pnd Uni-Safe Spill Binder, 4lb 151056

Uni-Safe Spill Binder, 4lb (Discontinued)

  • Mfr # 151056
  • Zoro # G005299413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151056
Zoro #
G005299413
UPC #
-
Country of Origin
United States

Description

Uni-Safe goes to work immediately on chemical spills and leaks. This highly absorbent acrylic polymer forms a gel that quickly contains hazardous or nuisance spills. Economical to use, one pound will absorb up to 4 liters of concentrated acid, caustic or solvent.Uni-Safe is safe, non-toxic and will not react with the liquid being absorbed. Effective for absorbing almost all liquids including acids, solvents, formaldehyde, caustics, oxidizers and biological fluids. Contains a color indicator for acids and caustics. Ideal for hospitals and labs, Uni-Safe has a five year shelf life.Harmonized Code: 3824.90.3900Country of Origin: Germany
Shipping Weight: 4.0001 lbs
Shipping Dimensions: 6.00 x 9.75 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.