Zoro Homepage

1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow

  • Mfr # ELB30-1/16

  • Zoro # G3109102


product price: $8.39
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
1/8 in
Fitting Connection Type
Barbed x MNPT
Tube Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB30-1/16
Zoro #
G3109102
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/8 in
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/16 in
Hex Size
5/16 in
Pipe Size (Fittings)
1/16"
Tube Inside Dia.
1/8 in
Overall Length
15/32 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side B Pipe Size
1/16 in
Fitting Side 2 Pipe Size
1/16 in
Fitting Side 1 Tube Inner Diameter
1/8 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed x MNPT
Color
Brass
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
-28 in Hg Vac to 125 psi
Pipe Fitting Connection Type
Barbed x MNPT
Application
Air
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Barbed
Finish/Coating
Nickel-Plated
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
125 psi
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Finish
Nickel-Plated
Connector Type
Adapter
Fitting Side 1 Connection Type
Barbed
For Media Type
Air
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
125 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Overall Length 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 160 Degrees F, Color Brass, Hex Size 5/16 in, Minimum Operating Temperature 20 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.