Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Valve, 3-Way, 1/4 In Push-In

  • Mfr # A11-30-66

  • Zoro # G3962497


product price: $41.99
/ea

Key Features

Actuator/Return
Button/Spring
Center Position
Closed
Coefficient of Volume
0.3
Series
11
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11-30-66
Zoro #
G3962497
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Length
2 3/16 in
Overall Width
5/8 in
Valve Port Size
1/4 in
Pipe Size
1/4"
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Button/Spring
Center Position
Closed
Coefficient of Volume
0.3
Series
11
Number of Ways
Three-Way
Number of Positions
Two-Position
Normally Open / Normally Closed
Normally Closed
Temp. Range
-20 Degrees to 160 Degrees F
Air Valve Type
3-Way, 2-Position
Valve Max. Pressure Rating
125 psi
Body Material
Aluminum, Brass
Max. Pressure
125 psi
Valve Actuator / Return
Button / Spring
Valve Ways and Positions
3-Way/2-Position
Max. CFM - Valves
22.1 cfm
Valve Temp. Range
-20 Degrees to 160 Degrees F
CFM
22.1
Connection
Push-In
Seal Material
Buna-N
Valve Action
Normally Closed
Exhaust Port Connection Type
Unthreaded
Fill Time
0.01 sec
Operating Pressure - Minimum
0 psi
For Media
Air
Actuation Force @ 125 psi
7 lb
Vacuum Rating
Vacuum Operable
Force @ 50 psi
3.5 lb
Coefficient of Volume (Cv)
0.29
Operating Pressure - Maximum
125 psi
Valve Port Connection Type
Push-On
Product Type
Manual Air Control Valve
Operating Temperature - Minimum
-20 Degrees F
Return Action
Spring Return
Actuator Type
Button
Exhaust Time
0.05 sec
Operating Temperature - Maximum
160 Degrees F
Flow Rate - Maximum
10.2 scfm

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection Push-In, Valve Actuator / Return Button / Spring, Max. CFM - Valves 22.1 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.3, Body Material Aluminum, Brass, Overall Length 2 3/16 in, Overall Height 1 3/16 in, Overall Width 5/8 in, Series 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.