Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Valve, 3-Way, 1/8 In FNPT

  • Mfr # C040105

  • Zoro # G4233223


product price: $35.39
/ea

Key Features

Actuator/Return
Button/Spring
Center Position
Closed
Coefficient of Volume
0.4
Series
400
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C040105
Zoro #
G4233223
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
1 3/4 in
Overall Width
5/8 in
Pipe Size
1/8"
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Actuator/Return
Button/Spring
Center Position
Closed
Coefficient of Volume
0.4
Series
400
Number of Ways
Three-Way
Number of Positions
Two-Position
Temp. Range
160 Degrees F
Max. CFM - Valves
33 cfm
Air Valve Type
3-Way, 2-Position
Valve Actuator / Return
Button / Spring
CFM
33
Normally Open / Normally Closed
Normally Closed
Valve Max. Pressure Rating
125 psi
Valve Temp. Range
-20 Degrees to 160 Degrees F
Max. Pressure
125 psi
Body Material
Aluminum
Connection
NPT
Valve Ways and Positions
3-Way/2-Position
Seal Material
Buna-N
Application
Cleanroom
Actuation Force @ 125 psi
5.5 lb
Actuator Type
Button
Operating Pressure - Maximum
125 psi
Fill Time
0.01 sec
Valve Port Connection Gender
Female
Coefficient of Volume (Cv)
0.42
Operating Temperature - Maximum
160 Degrees F
Product Type
Manual Air Control Valve
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Flow Rate - Maximum
33 scfm
Valve Action
Normally Closed
For Media
Lubricated Air
Exhaust Time
0.03 sec
Operating Pressure - Minimum
12.7 psi
Force @ 50 psi
3.5 lb
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
Exhaust Port Connection Type
Unthreaded

Description

Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 33 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.4, Body Material Aluminum, Overall Length 1 3/4 in, Overall Height 1 in, Overall Width 5/8 in, Series 400, Manual Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.