Pneumadyne
Control Valve, 3-Way, 1/8 In x #10-32 FNPT
Mfr # A0-30-1
Zoro # G3940885
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8" x #10-32
- Valve Port Size 10-32 UNF
- Max. Pressure 125 psi
- Body Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- WESTWARD Grease Control Valve, 10,000 PSI (21EM12)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- COILHOSE PNEUMATICS Plastic Lubricator Bowl 3/4" /1" (CO 8848-41L)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 125 PSI (H0-30-1)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way (F11-30-44)
- PNEUMADYNE Toggle Valve, NC, 1/4 In, Push In (F11-30-66)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- Pneumadyne Pneumatic Valves