Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, 5 Outlets, Outlet Size 1/2", 12"L

  • Mfr # M40-500-5

  • Zoro # G4842796


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Number of Inlets
2
Number of Outlets
5
Inlet Size
1 in
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40-500-5
Zoro #
G4842796
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1/2 in
Overall Length
12 in
Overall Width
2.25 in
Overall Height
2.25 in
Mounting Hole Size
0.26 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1 in
Mounting Hole Diameter
0.26 in

Details

Item
Pipe Manifold Fitting
Pipe Fitting Material
Aluminum
Number of Inlets
2
Number of Outlets
5
Max. Pressure
3000 psi
Temp. Range
-10 Degrees to 200 Degrees F
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT
Manifold Material Grade
6061
Minimum Operating Temperature
-10 Degrees F
Resistance Properties
Corrosion-Resistant
Manifold Material
Aluminum
Outlet Connection Type
NPT
Outlet Connection Gender
Female
For Potable Water Use
Yes
Maximum Operating Pressure
3,000 psi
For Fluid Type
Fluid, Gas
Outlet Spacing
2 1/4 in
Inlet Connection Gender
Female
Flow Direction
Inline
Inlet Connection Type
NPT
Manifold Shape
Rectangle
Maximum Operating Temperature
200 Degrees F
Number of Mounting Holes
2
Number of Mounting Holess
2
Operating Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
200 Degrees F
Outlet Flow Direction
Inline
Operating Temperature - Minimum
-10 Degrees F
Manifold Stainless Steel Grade
6061

Description

Pipe Manifold Fitting, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 5, Outlet Connection Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.