Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, 90, Metal, NPT, 3/8 In.

  • Mfr # M20-250-8-90

  • Zoro # G1606087


product price: $31.39
/ea

Key Features

Pipe Fitting Material
Black Anodized Aluminum
Number of Inlets
2
Number of Outlets
8
Inlet Size
3/8 in
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-8-90
Zoro #
G1606087
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
7.38 in
Overall Width
1.25 in
Overall Height
1.25 in
Mounting Hole Size
0.2 in
Outlet Connection Size
1/4 in
Mounting Hole Diameter
0.2 in
Inlet Connection Size
3/8 in

Details

Item
Pipe Manifold Fitting
Pipe Fitting Material
Black Anodized Aluminum
Number of Inlets
2
Number of Outlets
8
Max. Pressure
1000 psi
Temp. Range
-10 Degrees to 200 Degrees F
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Manifold Material Finish
Black Anodized
For Fluid Type
Fluid, Gas
Maximum Operating Temperature
200 Degrees F
Inlet Connection Gender
Female
Manifold Shape
Rectangle
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-10 Degrees F
Outlet Spacing
7/8 in
Maximum Operating Pressure
3,000 psi
Manifold Material Grade
6061
Flow Direction
Right-Angle
Number of Mounting Holes
2
Inlet Connection Type
NPT
Manifold Material
Aluminum
For Potable Water Use
Yes
Outlet Flow Direction
Right-Angle
Manifold Stainless Steel Grade
6061
Number of Mounting Holess
2
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
3,000 psi

Description

Pipe Manifold Fitting, Flow Direction Right-Angle, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.