This item is Discontinued.

Pneumadyne Manifold, Metal, Brass, NPT, 9-1/8 In. L M20-250-10-BRS

Manifold, Metal, Brass, NPT, 9-1/8 In. L (Discontinued)

  • Mfr # M20-250-10-BRS
  • Zoro # G1913633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M20-250-10-BRS
Zoro #
G1913633
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
9 1/8 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Mounting Hole Size
0.2 in
Inlet Connection Size
3/8 in
Mounting Hole Diameter
0.2 in
Outlet Connection Size
1/4 in
Dimensions H x W x L
1.25 in x 1.25 in x 9.13 in

Details

Item
Manifold
Pipe Fitting Material
Brass
Number of Inlets
2
Number of Outlets
10
Fitting Connection Type
NPT
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
NPT
Max. Pressure
2000 psi
Flow Direction
Inline
Inlet Connection Gender
Female
For Fluid Type
Air, Hydraulic Oil, Water
Manifold Shape
Rectangle
Outlet Connection
1/4 in Female NPT
Maximum Operating Pressure
2,000 psi
Minimum Operating Temperature
-65 Degrees F
Inlet Connection
3/8 in Female NPT
Material
Brass
Maximum Operating Temperature
250 Degrees F
Manifold Material
Brass
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Resistance Properties
Chemical Resistant, Corrosion Resistant
Outlet Spacing
7/8 in
For Potable Water Use
No
Number of Mounting Holes
2
Temperature Range
-65 Degrees F - 250 Degrees F

Description

Manifold, Flow Direction Inline, For Fluid Type Air, Hydraulic Oil, Water, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Brass, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.