Zoro Homepage

Manifold, Metal, NPT, 4-3/4 In. L

  • Mfr # M20-250-5

  • Zoro # G2791101


product price: $26.29
/ea

Key Features

Pipe Fitting Material
Black Anodized Aluminum
Number of Inlets
2
Number of Outlets
5
Inlet Size
3/8 in
Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-5
Zoro #
G2791101
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
4.75 in
Overall Width
1.25 in
Overall Height
1.25 in
Mounting Hole Size
0.2 in
Outlet Connection Size
1/4 in
Inlet Connection Size
3/8 in
Mounting Hole Diameter
0.2 in

Details

Item
Pipe Manifold Fitting
Pipe Fitting Material
Black Anodized Aluminum
Number of Inlets
2
Number of Outlets
5
Max. Pressure
1000 psi
Temp. Range
-10 Degrees to 200 Degrees F
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT
Manifold Material Finish
Black Anodized
Maximum Operating Pressure
3,000 psi
For Fluid Type
Fluid, Gas
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Number of Mounting Holes
2
Manifold Shape
Rectangle
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Manifold Material
Aluminum
For Potable Water Use
Yes
Inlet Connection Type
NPT
Manifold Material Grade
6061
Minimum Operating Temperature
-10 Degrees F
Flow Direction
Inline
Outlet Spacing
7/8 in
Maximum Operating Temperature
200 Degrees F
Outlet Flow Direction
Inline
Manifold Stainless Steel Grade
6061
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Number of Mounting Holess
2
Operating Pressure - Maximum
3,000 psi

Description

Pipe Manifold Fitting, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 5, Outlet Connection Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.