Zoro Homepage

Toggle Valve 3-Pos 1/8 NPT

  • Mfr # C042601

  • Zoro # G4264312


product price: $72.95
/ea

Key Features

Coefficient of Volume
0.47
Series
400
Number of Ways
Two-Way
Number of Positions
Three-Position
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C042601
Zoro #
G4264312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Pipe Size
1/8"
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Coefficient of Volume
0.47
Series
400
Number of Ways
Two-Way
Number of Positions
Three-Position
Connection Type
FNPT
Handle Type
Detented Metal Toggle
Seal Material
Buna-N
CFM @ 75 PSI
50 cfm
Body Material
Aluminum
Max. Pressure
125 psi
Seat Material
Buna-N
Temp. Range
-20 Degrees to 160 Degrees F
Valve Design
2-Way, 3 Position
Stem Material
brass
Valve Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Actuation Force @ 125 psi
7.5 lb
Exhaust Time
0.02 sec
Operating Pressure - Maximum
125 psi
Exhaust Port Connection Type
Threaded
Force @ 50 psi
4.5 lb
Operating Temperature - Minimum
-20 Degrees F
Valve Port Connection Type
NPT
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
0.54
Flow Rate - Maximum
50 scfm
Operating Temperature - Maximum
160 Degrees F
Return Action
Detent
Actuator Type
Toggle
Operating Pressure - Minimum
0 psi
Fill Time
0.006 sec
Vacuum Rating
Vacuum Operable

Description

Manual Air Control Valve, Connection NPT, Coefficient of Volume 0.47, Body Material Aluminum, Overall Length 3 in, Series 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.