Zoro Homepage

Toggle Valve, 4Way, 1/8 In, NPT

  • Mfr # HM45-1/8-DT

  • Zoro # G4268311


product price: $54.29
/ea

Key Features

Coefficient of Volume
0.37
Series
45
Number of Ways
Four-Way
Number of Positions
Two-Position
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM45-1/8-DT
Zoro #
G4268311
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Pipe Size
1/8"
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Coefficient of Volume
0.37
Series
45
Number of Ways
Four-Way
Number of Positions
Two-Position
Connection Type
NPT
Temp. Range
-20 Degrees to 160 Degrees F
Max. Pressure
125 psi
Body Material
Aluminum
Valve Design
4-Way, 2 Position
CFM @ 75 PSI
27.2 cfm
Seat Material
Buna-N
Seal Material
Buna-N
Handle Type
Detented Toggle
Stem Material
brass
Force @ 50 psi
13 oz
Product Type
Manual Air Control Valve
Vacuum Rating
Vacuum Operable
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
160 Degrees F
Coefficient of Volume (Cv)
0.23
Actuation Force @ 125 psi
1 lb
Valve Port Connection Type
NPT
Valve Port Connection Gender
Female
Flow Rate - Maximum
17.3 scfm
Return Action
Detent
Actuator Type
Toggle
Fill Time
0.02 sec
Exhaust Time
0.02 sec
Operating Pressure - Minimum
0 psi

Description

Manual Air Control Valve, Connection NPT, Center Position Not Applicable, Coefficient of Volume 0.37, Body Material Aluminum, Overall Length 2 7/8 in, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.