This item is Discontinued.

Pny Technologies 256Gb Elite X Class 10 U3, P-SDU256U3100EX-GE P-SDU256U3100EX-GE

256Gb Elite X Class 10 U3, P-SDU256U3100EX-GE (Discontinued)

  • Mfr # P-SDU256U3100EX-GE
  • Zoro # G000487433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-SDU256U3100EX-GE
Zoro #
G000487433
UPC #
751492618654
Country of Origin
Unknown

Dimensions

Length
0.6"
Thickness
39.4 mil
Width
0.4"

Details

Maximum Read Speed
100 MB/s
Product Type
microSDXC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.