This item is Discontinued.

Point 65 Sweden Point 65 Sweden 317610 Martini GTX Mid Section Kayak - Red 317610

Point 65 Sweden 317610 Martini GTX Mid Section Kayak - Red (Discontinued)

  • Mfr # 317610
  • Zoro # G804168224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317610
Zoro #
G804168224
UPC #
7340044914615
Country of Origin
China

Description

The martini gtx is high-performance, decked, modular recreational touring kayak created by award-winning design engineer magnus de brito. It’s a fun, versatile, and high-performance kayak with a roomy and comfortable cockpit, making it easy to handle in and out of the water. This is by far the easiest-to-carry recreational kayak on the market, making it perfect for both kids and adults. The solo version comes in 2 pieces and the tandem comes in 3, and these pieces snap together and apart in seconds. This "snap-ability makes a solid, stable, and strong kayak which breaks down to fit in the back of most cars. The martini gtx features thigh braces for improved control, multiple cup holders, an integrated rudder, and easily adjustable rudder pedals. The large, oval and smaller, round dry-hatches give you plenty of bone-dry storage space. Add the optional fitted spray cover and enjoy a dry ride, even in the roughest conditions. The martini gtx is prepared to accommodate aftermarket fishing equipment, and its multiple paddleparks frees your hand to handle all the fishing you need.

Specifications
  • Color: Red
  • Mid Section: 163 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.