Zoro Homepage

FAA L-810 Single Obstruction Light AC

  • Mfr # POL-21007-1F-R-34B-S2

  • Zoro # G021694506


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Mounting
3/4-inch Bottom Hub
Standards
ETL Verified to L-810 per FAA AC 150/5345-43J at -55 deg C to +55 deg C
Housing Material
Polycarbonate
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POL-21007-1F-R-34B-S2
Zoro #
G021694506
UPC #
-
Country of Origin
United States

Details

Color
Red
Mounting
3/4-inch Bottom Hub
Standards
ETL Verified to L-810 per FAA AC 150/5345-43J at -55 deg C to +55 deg C
Housing Material
Polycarbonate
Watts
4W
Voltage
96-305VAC
Item
FAA L-810 LED Obstruction Light
Includes
Single Head with Alarm Line and NVG Compatibility
Lens Material
Polycarbonate
Indoor/Outdoor
Outdoor
Housing Color
Yellow

Description

FAA L-810 LED Single Head Obstruction Light with Alarm Line and NVG Compatibility, Operating Range 96-305VAC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.