This item is Discontinued.

Point6 Men's Merino Boxer Brief, Charcoal, Small 81-9001-218-05

Men's Merino Boxer Brief, Charcoal, Small (Discontinued)

  • Mfr # 81-9001-218-05
  • Zoro # G708391117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81-9001-218-05
Zoro #
G708391117
UPC #
810042654129
Country of Origin
China

Dimensions

Size
SMALL

Details

Item
Underwear
Color
CHARCOAL
Material
Wool 84% | Nylon 12% | Spandex 4%
Fabric Weight
150 GSM

Description

Classic boxer brief designed with the comfort, versatility, and odor-fighting power of merino wool. Because you should be comfortable everywhere. At just 150 grams, these are light enough for year round wear. Stay dry and comfortable at work, at play, traveling, or as a first layer under your gear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.