Point6

Merino Double Layer Beanie, Black, One Size Fits All


product price: $26.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color BLACK
  • Fabric Weight 240 grams
  • Material 100% Compact Spun Merino Wool
See all product information

Product Information

Details

Color BLACK
Fabric Weight 240 grams
Item Beanies
Material 100% Compact Spun Merino Wool

Description

Merino wool double layer beanie provides medium weight insulation without extra bulk. Great to wear by itself or under a hood. With temperature regulating and moisture controlling properties, our merino wool double layer beanie keep you comfortable in all conditions. Plus, they're naturally odor-resistant.


  • •Natural properties of merino wool wick moisture away to keep you dry and warm.
  • •Height: 9.5 inches, Width: 8.5 inches
  • •Roll cuff for warmth | One size fits most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.