Shop All Socks
Point6
Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR
Mfr # 11-2565-010-07
Zoro # G308391111
product price: $15.95
/pr
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 61% | Nylon 35% | Elastic 4%
- Footwear Style Mini-Crew
Product Information
Dimensions
Size | LARGE |
Details
Description
Short 2.5in merino wool quarter crew sock is a colorful choice to wear with low profile footwear. Light cushion under the foot reduces impact and provides all day comfort. Natural moisture wicking properties of merino wool keep the feet dry and blister free.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Heel tab keeps sock locked in place | Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Florida Equine (WS-Florida Equine)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- VIKING Viking AMC Sock (VF22-12/13)
- RANGER Footwear Liners, Size 8 to 9, PR (28000/M)
- VIKING Viking AMC Sock (VF22-10/11)
- Point6 Socks